Shop All Flushmount Lights
Access Lighting
Solero III, LED Flush Mount, Brushed Steel Finish, Acrylic Lens
Mfr # 20510LEDD-BS/ACR
Zoro # G807666123
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Steel
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 2600 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20510LEDD-BS/ACR
- Zoro # G807666123
- UPC # 641594245196
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 24 Inch |
Details
Mounting | Ceiling |
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 2600 Lm |
Dimmable | Yes |
Item | Flush Mount |
Color Rendering Index | 90 |
Fixture Wattage | 35 W |
Color Temperature | 3000K |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U557)
- ILC Replacement for Sylvania Fo17/735/eco replacement light bulb lamp (FO17/735/ECO SYLVANIA)
- ILC Replacement for Plusrite J118 100w 120v replacement light bulb lamp, 2PK (J118 100W 120V PLUSRITE)
- ILC Replacement For LIGHT BULB LAMP, ROBT RSO226CQ120 (ROBT RSO226CQ120)
- ACCESS LIGHTING Disc, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20810LEDD-WH/ACR)
- ACCESS LIGHTING Como, LED Flush Mount, Black Finish, Acrylic Lens Acrylic (49961LEDD-BL/ACR)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20832LEDD-WH/ACR)
- ACCESS LIGHTING Burst, LED Flush Mount, Chrome Finish, Clear Glass (63120LEDDLP-CH/CLR)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, White Finish, Acrylic Lens Acrylic (20830LEDDCS-WH/ACR)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Black Finish, Acrylic Lens Acrylic (20832LEDDCS-BL/ACR)
- SATCO 1-Light 13W Compact Fluorescent Utility Fixture, White Finish (90-2616)
- Access Lighting Flushmount Lights