Shop All Flushmount Lights
Access Lighting
Solero III, LED Flush Mount, Brushed Steel Finish, Acrylic Lens
Mfr # 20509LEDD-BS/ACR
Zoro # G307666098
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Steel
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 2200 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20509LEDD-BS/ACR
- Zoro # G307666098
- UPC # 641594245202
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 18 Inch |
Details
Mounting | Ceiling |
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 2200 Lm |
Dimmable | Yes |
Item | Flush Mount |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Color Rendering Index | 90 |
Color Temperature | 3000K |
Lamp Included | Yes |
Fixture Wattage | 30 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 30K (S29858)
- ILC Replacement for Plusrite J118 500w 120v replacement light bulb lamp, 2PK (J118 500W 120V PLUSRITE)
- ILC Replacement for Philips Elc/5h replacement light bulb lamp (ELC/5H PHILIPS)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528G)
- ACCESS LIGHTING Solero III, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20506LEDD-BRZ/ACR)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, White Finish, Acrylic Lens Acrylic (20831LEDDCS-WH/ACR)
- ACCESS LIGHTING Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (50030-BS/FST)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Black Finish, Acrylic Lens Acrylic (20832LEDDCS-BL/ACR)
- ACCESS LIGHTING Granada, LED Flush Mount, White Finish, Acrylic Lens Acrylic (49981LEDD-WH/ACR)
- ACCESS LIGHTING Harmony, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (49945LEDD-BS/ACR)
- MAXIM LIGHTING Diverse 7.5 LED Flush Mount 3000K (57643WTWT)
- Access Lighting Flushmount Lights