Shop All Flushmount Lights
Access Lighting
Solero III, LED Flush Mount, Bronze Finish, Acrylic Lens
Mfr # 20507LEDD-BRZ/ACR
Zoro # G007666398
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 1500 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20507LEDD-BRZ/ACR
- Zoro # G007666398
- UPC # 641594246162
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 14 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 1500 Lm |
Dimmable | Yes |
Item | Flush Mount |
Lamp Included | Yes |
Fixture Wattage | 20 W |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Color Rendering Index | 90 |
Color | Bronze |
Color Temperature | 3000K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Wall Wash With Baffle, 992 4" (992P)
- ILC Replacement for Grainger 1vn22 (1VN22 GRAINGER)
- ILC Replacement for Stratagene Stratalinker 1800 replacement light bulb lamp (STRATALINKER 1800 STRATAGENE)
- SATCO Plug-In CFL, Max. Overall Bulb 6-13/16" L (S6022)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50160-WH/OPL)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20838LEDD-WH/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20625-BS/OPL)
- ACCESS LIGHTING Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (31030-BS/FST)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20830LEDD-CH/ACR)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Black Finish, Acrylic Lens Acrylic (20832LEDDCS-BL/ACR)
- AMAX LIGHTING Amax Lighting 11" Round Platter LED Flush Mount Light, 40W, 120V, 3000K, Black (LED-SM15DL/BLK)
- Access Lighting Flushmount Lights