Shop All Flushmount Lights
Access Lighting
Solero II, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic
Mfr # 20503LEDD-CH/ACR
Zoro # G407666363
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 2100 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20503LEDD-CH/ACR
- Zoro # G407666363
- UPC # 641594237375
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 18.5 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 2100 Lm |
Dimmable | Yes |
Item | Flush Mount |
Fixture Wattage | 30 W |
Color Rendering Index | 90 |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Housing Material | Metal |
Fixture Lens Material | Acrylic |
Lamp Included | Yes |
Color Temperature | 3000K |
Color | Chrome |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Round Magnifier Light, 560 lm, 3 Diopter (26501-LED-STN)
- LUMAPRO LUMAPRO 1.7W, G3 1/2 Miniature Incandescent Light Bulb (53-1PK)
- LITHONIA LIGHTING LED Striplight, 42W, 5265 lm, 120/277V (ZL1NL485000LMFSTMVOLT40K80CRIWH)
- IQ AMERICA LB1912BZ 1200 Lumen Battery Operated LED Motion Security Flood Light Wall Eave Mount BZ (LB1912BZ)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20880LEDD-WH/ACR)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20830LEDDCS-CH/ACR)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50160-WH/OPL)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20076LEDD-SILV/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20625-BS/OPL)
- ACCESS LIGHTING Boxer, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20813LEDD-WH/ACR)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840W)
- Access Lighting Flushmount Lights