Shop All Flushmount Lights
Access Lighting
Solero II, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic
Mfr # 20500LEDD-CH/ACR
Zoro # G807666345
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 1400 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20500LEDD-CH/ACR
- Zoro # G807666345
- UPC # 641594237320
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 12 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 1400 Lm |
Dimmable | Yes |
Item | Flush Mount |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Lamp Included | Yes |
Color Rendering Index | 90 |
Fixture Lens Material | Acrylic |
Color Temperature | 3000K |
Color | Chrome |
Fixture Wattage | 20 W |
Housing Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIMELIGHTS Flossy Flexible Gooseneck Clip Light Desk Lamp, Black (LD2001-BLK)
- SUNSHINE LIGHTING Sunlite T8/LED/4'/15W/D65K T8 LED Tube, 15W, 2200 Lum, 6500K, Type A- Plug & Play (87929-SU)
- BOSTITCH Konnect Gooseneck Desk Lamp, White (KT-VLED1502-WHITE)
- FEIT ELECTRIC LED FLAME TIP E12 2W 2PK (BPFLAME/C/LED/2)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624GU-BS/OPL)
- ACCESS LIGHTING Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (31030-BS/FST)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20832LEDD-WH/ACR)
- ACCESS LIGHTING Solid, LED Flush Mount, Bronze Finish, Opal Glass (20775LEDD-BRZ/OPL)
- ACCESS LIGHTING Tara, Flush Mount, Brushed Steel Finish, Opal Glass (50120-BS/OPL)
- ACCESS LIGHTING Solero II, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20503LEDD-CH/ACR)
- COMPONENT HARDWARE Mt 30W Warm White Strip LED Hood Light w (LED-L87-1004-30W)
- Access Lighting Flushmount Lights