Shop All Flushmount Lights
Access Lighting
Solero II, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic
Mfr # 20503LEDD-BRZ/ACR
Zoro # G107665055
product price: $142.00
/ea
Free Shipping & Returns
$142.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 2100 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20503LEDD-BRZ/ACR
- Zoro # G107665055
- UPC # 641594237399
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 18.5 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 2100 Lm |
Dimmable | Yes |
Item | Flush Mount |
Lamp Included | Yes |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Fixture Wattage | 30 W |
Color Temperature | 3000K |
Housing Material | Metal |
Color | Bronze |
Color Rendering Index | 90 |
Fixture Lens Material | Acrylic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI Uncabinet Lighting, Linkable, 24" (53504111)
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-95-SC-SD)
- ILC Replacement for Kenmore 57853 replacement light bulb lamp (57853 KENMORE)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- ACCESS LIGHTING Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass (20826LEDD-ABB/OPL)
- ACCESS LIGHTING Disc, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20811LEDD-WH/ACR)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20070LEDD-SILV/ACR)
- ACCESS LIGHTING Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (50030-BS/FST)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50161-WH/OPL)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20840LEDD-WH/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624-BS/OPL)
- Access Lighting Flushmount Lights