Shop All Flushmount Lights
Access Lighting
Solero, Emergency Backup LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic
Mfr # 20466LEDEM-CH/ACR
Zoro # G107663976
product price: $364.00
/ea
Free Shipping & Returns
$364.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120-277v
- Lumens 2600 Lm
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20466LEDEM-CH/ACR
- Zoro # G107663976
- UPC # 641594224740
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 18 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120-277v |
Lumens | 2600 Lm |
Dimmable | No |
Item | Battery Backup, Emergency-Battery Backup, Flush Mount |
Housing Material | Steel |
Lighting Certification | ETL (US/Canada) Listed, Emergency Lighting, Energy Efficient |
Color Rendering Index | 90 |
Fixture Wattage | 30 W |
Fixture Lens Material | Acrylic |
Color Temperature | 3000K |
Color | Chrome |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite 9W LED, A19, DIM, 15K Hrs 30K (L9A19D1530K)
- TERRACYCLE REGULATED WASTE Disposable Gloves Box, L (CS45-L)
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/841)
- SUREFIRE Blue Bezel Flashlight (F27)
- ACCESS LIGHTING Solid, LED Flush Mount, Bronze Finish, Opal Glass (20775LEDD-BRZ/OPL)
- ACCESS LIGHTING Harmony, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (49945LEDD-BS/ACR)
- ACCESS LIGHTING Burst, LED Flush Mount, Chrome Finish, Clear Glass (63120LEDDLP-CH/CLR)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, White Finish, Acrylic Lens Acrylic (20831LEDDCS-WH/ACR)
- ACCESS LIGHTING Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass (20826LEDD-ABB/OPL)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20830LEDDCS-CH/ACR)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54484141)
- Access Lighting Flushmount Lights