Shop All Flushmount Lights
Access Lighting
Solero, Dual Voltage Emergency Backup LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic
Mfr # 20466LEDEM-BS/ACR
Zoro # G807663955
product price: $364.00
/ea
Free Shipping & Returns
$364.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Steel
- Lamp Type LED SSL (DLED)
- Voltage 120-277v
- Lumens 2600 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20466LEDEM-BS/ACR
- Zoro # G807663955
- UPC # 641594224351
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 18 Inch |
Details
Mounting | Ceiling |
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Voltage | 120-277v |
Lumens | 2600 Lm |
Dimmable | No |
Item | Battery Backup, Emergency-Battery Backup, Flush Mount |
Fixture Lens Material | Acrylic |
Lamp Included | Yes |
Housing Material | Steel |
Color Temperature | 3000K |
Lighting Certification | ETL (US/Canada) Listed, Emergency Lighting, Energy Efficient |
Color Rendering Index | 90 |
Fixture Wattage | 24 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 58771 replacement light bulb lamp (58771 OSRAM SYLVANIA)
- ILC Replacement for Grandlite Mv-100 replacement light bulb lamp (MV-100 GRANDLITE)
- SUNBLASTER High Output LED 6400K 36W Str (SL0900703)
- ILC Replacement for Damar 250qmc/frost 120v replacement light bulb lamp (250QMC/FROST 120V DAMAR)
- ACCESS LIGHTING Solero III, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20506LEDD-BRZ/ACR)
- ACCESS LIGHTING Solero, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDD-BS/ACR)
- ACCESS LIGHTING Disc, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20810LEDD-WH/ACR)
- ACCESS LIGHTING Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass (20825LEDD-ABB/OPL)
- ACCESS LIGHTING ModPLUS, Dual Voltage Motion Sensor LED Flush Mount, White Finish, Acrylic Lens (20852LEDMS-WH/ACR)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20881LEDD-WH/ACR)
- LALIA HOME 13in Classix Crystal Glam Two Light Dome Metal Flush Mount Ceiling Fixture Set of 2, Antique Brass (LHM-2000-AB-2PK)
- Access Lighting Flushmount Lights