Shop All Pendants
Access Lighting
SoHo, Pendant, Rice Finish
Mfr # 23765LEDDLP-RIC
Zoro # G607665005
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type A-19 (INC)
- Mounting Ceiling
- Voltage 120v
- Color Temperature 3000K
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 23765LEDDLP-RIC
- Zoro # G607665005
- UPC # 641594244953
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 18.75 Inch |
Details
Lamp Type | A-19 (INC) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Color Temperature | 3000K |
Lamp Included | Yes |
Fixture Wattage | 30 W |
CRI | 90 |
Standards | ETL (US/Canada) Listed |
Material | Metal |
Dimmable | Yes |
Includes | 10 feet of cable and cord included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Holtkotter 2505 replacement light bulb lamp (2505 HOLTKOTTER)
- ILC Replacement for Subzero Bi-series Bulb replacement light bulb lamp (BI-SERIES)
- SYLVANIA CFL CMPCT COOL WHT 13W (20667)
- ILC Replacement for Panasonic Eft15e28 replacement light bulb lamp (EFT15E28 PANASONIC)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29002LEDDLP-MBL)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens (52068LEDD-GRY/ACR)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- ACCESS LIGHTING Champagne, Pendant, Oil Rubbed Bronze Finish, Maya Glass (28012-1C-ORB/MYA)
- ACCESS LIGHTING Clarity, LED Pendant, Black Finish, Clear Glass (29011LEDDLP-BL/CLR)
- ACCESS LIGHTING Tomahawk, Pendant, Brushed Steel Finish (52070-BS)
- STARLINKS Starlinks COM14 Pegasus Fortuna Pendant - Surmounting Obstacles By Anne Stokes (COM14)
- Access Lighting Pendants