Shop All Flushmount Lights
Access Lighting
Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic
Mfr # 20882LEDD-WH/ACR
Zoro # G307665053
product price: $54.00
/ea
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 1530 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20882LEDD-WH/ACR
- Zoro # G307665053
- UPC # 641594245349
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 9.5 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 1530 Lm |
Dimmable | Yes |
Item | Flush Mount |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Color Temperature | 3000K |
Housing Material | Plastic |
Color Rendering Index | 90 |
Fixture Lens Material | Acrylic |
Fixture Wattage | 18 W |
Color | White |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Work Light and Tumbler (2357-20, 48-22-8393R)
- STREAMLIGHT Black No 1,000 lm lm (95313)
- ILC Replacement for Brinkmann 802-1740-0 replacement light bulb lamp (802-1740-0 BRINKMANN)
- PELICAN Mini Flashlight, General Purpose, 16 lm (1810)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20070LEDD-SILV/ACR)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20880LEDD-WH/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20625-BS/OPL)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50161-WH/OPL)
- ACCESS LIGHTING Harmony, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (49945LEDD-BS/ACR)
- ACCESS LIGHTING Mid Town, LED Flush Mount, Brushed Steel Finish, Fabric (64064LEDDLP-BS/WH)
- AFX Edge 8" Round LED Flush Mount - White (EGRF08LAJD1WH)
- Access Lighting Flushmount Lights