Shop All Flushmount Lights
Access Lighting
Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic
Mfr # 20880LEDD-WH/ACR
Zoro # G507665372
product price: $32.00
/ea
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 800 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20880LEDD-WH/ACR
- Zoro # G507665372
- UPC # 641594245363
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 5.5 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 800 Lm |
Dimmable | Yes |
Item | Flush Mount |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Lamp Included | Yes |
Fixture Lens Material | Acrylic |
Fixture Wattage | 6 W |
Housing Material | Plastic |
Color Temperature | 3000K |
Color | White |
Color Rendering Index | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Howard M2/110rs-120 (M2/110RS-120 HOWARD)
- RECYCLEPAK Battery Recycling Kit, Li-metal, 5 gal. (SUPPLY-367LM)
- FEIT ELECTRIC LED G25 E26 SW 40W 3PK (G2540W927CAFL3R)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (13PAR38/LED/927/F40/DIM/ULW/120V 6/1FB)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20835LEDD-WH/ACR)
- ACCESS LIGHTING ModPLUS, Dual Voltage Motion Sensor LED Flush Mount, White Finish, Acrylic Lens (20852LEDMS-WH/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624-BS/OPL)
- ACCESS LIGHTING Solero Oval, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20468LEDD-CH/ACR)
- ACCESS LIGHTING Solero III, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20506LEDD-BRZ/ACR)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, White Finish, Acrylic Lens Acrylic (20792LEDD-WH/ACR)
- NUVO Fixture, Square Ceiling, 2 Light 12" (SF77-824)
- Access Lighting Flushmount Lights