Shop All Pendants
Access Lighting
Sleek, 3 Light LED Pendant Spotlight, Bronze Finish, Glass
Mfr # 63063LEDD-BRZ
Zoro # G807664228
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Length 3 Inch
- Width 4.5 Inch
- Lamp Type LED SSL (DLED)
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63063LEDD-BRZ
- Zoro # G807664228
- UPC # 641594207194
- Country of Origin China
- Category Pendants
Dimensions
Length | 3 Inch |
Width | 4.5 Inch |
Details
Color | Bronze |
Lamp Type | LED SSL (DLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant Spotlight |
Color Temperature | 3000K |
Lamp Included | Yes |
Fixture Wattage | 12 W |
Dimmable | Yes |
CRI | 80 |
Standards | Energy Efficient, UL (US/Canada) Listed |
Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Strip Light, 5000 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 50K 80CRI)
- PROGRESS LIGHTING BrassGUARD Small 1-Light Wall Lantern, 100 W, Black (P5756-31)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-505)
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Light Bulb (24E2-10PK)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29002LEDDLP-MBL)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29001LEDDLP-MBL)
- ACCESS LIGHTING Champagne, Pendant, Oil Rubbed Bronze Finish, Maya Glass (28012-1C-ORB/MYA)
- ACCESS LIGHTING Mania, Mini Pendant Glass, Cobalt Glass (89119-COB)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- Access Lighting Pendants