Shop All Pendants
Access Lighting
Simplicite, Pendant, Black Chrome Finish, Smoke Glass
Mfr # 63990-BCH/SMK
Zoro # G707664342
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Chrome
- Lamp Type A-19 (INC)
- Mounting Ceiling
- Voltage 120v
- Includes 10 feet of black cord included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63990-BCH/SMK
- Zoro # G707664342
- UPC # 641594218817
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 11.75 Inch |
Details
Color | Black Chrome |
Lamp Type | A-19 (INC) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Includes | 10 feet of black cord included |
Fixture Wattage | 60 W |
Standards | UL (US/Canada) Listed |
Lamp Included | No |
Dimmable | Yes |
Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 03706 replacement light bulb lamp 2 Pack (03706 WESTINGHOUSE)
- SATCO Screw-In CFL, Max. Overall Bulb 4-1/8" L (S7217)
- ILC Replacement for Minolta Rp-609z replacement light bulb lamp (RP-609Z MINOLTA)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F32T8/SPX50/ECO2)
- ACCESS LIGHTING Tomahawk, Pendant, Brushed Steel Finish (52070-BS)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29010LEDDLP-BL/WMB)
- ACCESS LIGHTING Chianti, Pendant, Oil Rubbed Bronze Finish, Purple Cloud Glass (28078-1R-ORB/PLC)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens (52068LEDD-GRY/ACR)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- BESA LIGHTING Kristall 8 Cord Pendant, Smoke, Bronze Finish, 1x60W Incandescent (1JT-461602-BR)
- Access Lighting Pendants