Shop All Pendants
Access Lighting
Simplicite, Pendant, Black Chrome Finish, Clear Glass
Mfr # 63990-BCH/CLR
Zoro # G007664196
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Chrome
- Lamp Type A-19 (INC)
- Mounting Ceiling
- Voltage 120v
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63990-BCH/CLR
- Zoro # G007664196
- UPC # 641594218848
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 11.75 Inch |
Details
Color | Black Chrome |
Lamp Type | A-19 (INC) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Color Temperature | 3000K |
Standards | UL (US/Canada) Listed |
Material | Metal |
Dimmable | Yes |
Lamp Included | No |
Fixture Wattage | 60 W |
Includes | 10 feet of black cord included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PL13 GX23 CW 13W (BPPL13/H/840LED)
- ILC Replacement Light Bulb / Lamp Jd120v-100w/ba15dcl Metal/porcelain Base replacement light bulb lamp (JD120V-100W/BA15DCL METAL/PORCELAIN BASE LIGHT BU)
- ILC Replacement for Advance Icf-2s26-h1-ld (ICF-2S26-H1-LD ADVANCE)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3200 lm (FEML483000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens (52068LEDD-MBL/ACR)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29010LEDDLP-BL/WMB)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- ACCESS LIGHTING Chianti, Pendant, Oil Rubbed Bronze Finish, Purple Cloud Glass (28078-1R-ORB/PLC)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Bronze Finish, 1x50W Halogen (1XT-271831-BR)
- Access Lighting Pendants