Shop All LED Outdoor Lighting
Access Lighting
Silo, Outdoor LED Wall Mount, Black Finish, Seeded Glass
Mfr # 20060LEDDMG-BL/SDG
Zoro # G407351771
Free Shipping & Returns
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 716 Lm
- Hosuing Material Metal
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20060LEDDMG-BL/SDG
- Zoro # G407351771
- UPC # 641594229523
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 7.5 Inch |
Length | 10.25 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 716 Lm |
Hosuing Material | Metal |
Housing Color | Black |
Lamp Included / Lamp Not Included | Lamp Included |
Dimmable | Yes |
Max. Fixture Wattage | 9 W |
Lamp Type | LED SSL (DLED) |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Color Temperature | 3000K |
Item | Wall Mount |
Color Rendering Index | 90 |
Lens Material | Glass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell MBUL-1L3K-1 Mini LED Bullet, 13.2 W, 1100L, 3000K, Glass Lens, Bronze, NEMA 3R, IP65, DLC (MBUL1L3K1)
- ELCO LIGHTING 4 New Construction Housing for 50W GU10 Base" (EL49A)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Textured Black, Clear Glass (6697200)
- DABMAR LIGHTING Fixture, Post Top, 285, B, Cast, Aluminum (GM285-B)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens (20021LEDDMG-SAT/ACR)
- PURE GARDEN Outdoor Solar Lights, Gunmetal, 8PK (50-LG1059)
- Access Lighting LED Outdoor Lighting