Shop All Vanity Lights
Access Lighting
Sienna, 4 Light Vanity, Matte Black Finish, Opal Glass
Mfr # 62624-MBL/OPL
Zoro # G907664067
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 Inch
- Width 7.5 Inch
- Housing Finish Matte Black
- Lamp Type A-19 (INC)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62624-MBL/OPL
- Zoro # G907664067
- UPC # 641594245394
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 30 Inch |
Width | 7.5 Inch |
Details
Item | Vanity, Wall Sconce |
Housing Finish | Matte Black |
Lamp Type | A-19 (INC) |
Mounting | Wall |
Lighting Certification | UL (US/Canada) Listed |
Lamp Included | No |
Fixture Wattage | 240 W |
Dimmable | Yes |
Housing Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- ILC Replacement for Stinger / Dejay B8080/9901 replacement light bulb lamp (B8080/9901 STINGER / DEJAY)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ILC Replacement for Philips Pl-s 13w/841/2p replacement light bulb lamp, 2PK (PL-S 13W/841/2P PHILIPS)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62593LEDD-MBL/ACR)
- ACCESS LIGHTING Fjord, LED Vanity, Brushed Steel Finish, Opal Glass (62480LEDD-BS/OPL)
- ACCESS LIGHTING Restore, LED Vanity, Antique Brushed Brass Finish, Opal Glass (62611LEDD-ABB/OPL)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62592LEDD-MBL/ACR)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62502LEDD-CH/ACR)
- AFX Cass Vanity LED 24W 2400Lm 120V (CSSV2404L30D1SN)
- Access Lighting Vanity Lights