Shop All Vanity Lights
Access Lighting
Sienna, 4 Light Vanity, Brushed Steel Finish, Opal Glass
Mfr # 62624-BS/OPL
Zoro # G807663986
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 Inch
- Width 7.5 Inch
- Housing Finish Brushed Steel
- Lamp Type A-19 (INC)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62624-BS/OPL
- Zoro # G807663986
- UPC # 641594245240
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 30 Inch |
Width | 7.5 Inch |
Details
Item | Vanity, Wall Sconce |
Housing Finish | Brushed Steel |
Lamp Type | A-19 (INC) |
Mounting | Wall |
Housing Material | Steel |
Dimmable | Yes |
Lighting Certification | UL (US/Canada) Listed |
Lamp Included | No |
Fixture Wattage | 240 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal Lp3m replacement light bulb lamp (LP3M FEDERAL SIGNAL)
- SATCO 25 W A19 Incandescent - Transparent Yellow - 2000 Hours - Medium Base - 130V (S6083)
- FEIT ELECTRIC LED A15 E26 DL 60W 2PK (BPA1560W950CFL2)
- JUNO LIGHTING Round LED Recessed Downlight 6in., 27K/3 (WF6 SWW5 90CRI MB M6)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62536LEDDCS-MBL/ACR)
- ACCESS LIGHTING Archi, 3 Light Vanity, Brushed Steel Finish, Opal Glass (50177-BS/OPL)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62593LEDD-MBL/ACR)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62592LEDD-MBL/ACR)
- ACCESS LIGHTING Retreat, LED Vanity, Antique Brushed Brass Finish, Acrylic Lens Acrylic (62535LEDDCS-ABB/ACR)
- ACCESS LIGHTING Fjord, LED Vanity, Brushed Steel Finish, Opal Glass (62480LEDD-BS/OPL)
- QUOIZEL Serenade Vanity Light (PCSQ8532MBK)
- Access Lighting Vanity Lights