Shop All Vanity Lights
Access Lighting
Sienna, 4 Light LED Vanity, Matte Black Finish, Opal Glass
Mfr # 62624LEDDLP-MBL/OPL
Zoro # G007663908
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 Inch
- Width 7.5 Inch
- Housing Finish Matte Black
- Lamp Type A-19 (RLED)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62624LEDDLP-MBL/OPL
- Zoro # G007663908
- UPC # 641594246650
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 30 Inch |
Width | 7.5 Inch |
Details
Item | Vanity, Wall Sconce |
Housing Finish | Matte Black |
Lamp Type | A-19 (RLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | 3000K |
Lighting Certification | JA8-2019/Title 24, UL (US/Canada) Listed |
Housing Material | Steel |
Dimmable | Yes |
Lamp Included | Yes |
Fixture Wattage | 40 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- KILLARK Guard, For NV2 Series (NV2GG)
- ILC Replacement for Viqua 650653 replacement light bulb lamp (650653 VIQUA)
- WESTINGHOUSE Bulb Fld LED Dimmable 10W 120V PAR30 Srt Nk 3000K Bright White E26 Med Bs, 6PK (5180020)
- ACCESS LIGHTING Restore, LED Vanity, Antique Brushed Brass Finish, Opal Glass (62611LEDD-ABB/OPL)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62501LEDD-CH/ACR)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62503LEDD-BS/FST)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62517LEDD-BS/ACR)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62504LEDD-BS/FST)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62593LEDD-MBL/ACR)
- Z-LITE Peak 5 Light Vanity, Bronze & Clear Outside with Matte Opal Inside (1920-5V-BRZ-LED)
- Access Lighting Vanity Lights