Shop All Vanity Lights
Access Lighting
Sienna, 3 Light Vanity, Matte Black Finish, Opal Glass
Mfr # 62623-MBL/OPL
Zoro # G107663983
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21 Inch
- Width 7.5 Inch
- Housing Finish Matte Black
- Lamp Type A-19 (INC)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62623-MBL/OPL
- Zoro # G107663983
- UPC # 641594245301
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 21 Inch |
Width | 7.5 Inch |
Details
Item | Vanity |
Housing Finish | Matte Black |
Lamp Type | A-19 (INC) |
Mounting | Wall |
Lamp Included | No |
Dimmable | Yes |
Fixture Wattage | 180 W |
Lighting Certification | UL (US/Canada) Listed |
Housing Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, Black (LT2004-BLK)
- FEIT ELECTRIC LED, 0.6 W, C7, Candelabra Screw (E12), PK4 (BP7C7/827/LED/4)
- ILC Replacement for GE General Electric G.E 60par38/h/fl25 120v replacement light bulb lamp (60PAR38/H/FL25 120V GE GENERAL ELECTRIC G.E)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62537LEDDCS-MBL/ACR)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62503LEDD-BS/FST)
- ACCESS LIGHTING Fjord, LED Vanity, Brushed Steel Finish, Opal Glass (62480LEDD-BS/OPL)
- ACCESS LIGHTING Retreat, LED Vanity, Antique Brushed Brass Finish, Acrylic Lens Acrylic (62535LEDDCS-ABB/ACR)
- ACCESS LIGHTING Restore, LED Vanity, Antique Brushed Brass Finish, Opal Glass (62611LEDD-ABB/OPL)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62501LEDD-CH/ACR)
- MAXIM Director 1-Light 48" Wide Polished Chrome Vanity Light (53035WTPC)
- Access Lighting Vanity Lights