Shop All Pendants
Access Lighting
Sherry, Pendant, Brushed Steel Finish, Amber Glass
Mfr # 28069-1R-BS/AMB
Zoro # G707666117
product price: $92.00
/ea
Free Shipping & Returns
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 Inch
- Housing Finish Brushed Steel
- Lamp Type A-19 (INC)
- Mounting Ceiling
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 28069-1R-BS/AMB
- Zoro # G707666117
- UPC # 641594165944
- Country of Origin China
- Category Pendants
Dimensions
Width | 6 Inch |
Details
Housing Finish | Brushed Steel |
Lamp Type | A-19 (INC) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant |
Standards | Lighting - UL (US/Canada) Listed |
Lamp Included | No |
Fixture Wattage | 100 W |
Dimmable | Yes |
Material | Metal |
Includes | Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Craftsman Sp00317 replacement light bulb lamp (SP00317 CRAFTSMAN)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, Square Lamp Heads (ECRG SQ)
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42400-4-B)
- ILC Replacement For EIKO SCSPS60840UD (SCS/PS60/840/UD)
- ACCESS LIGHTING Champagne, Pendant, Oil Rubbed Bronze Finish, Maya Glass (28012-1C-ORB/MYA)
- ACCESS LIGHTING Blend, Pendant, Black Finish (52057-BL/WGN)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- ACCESS LIGHTING Pilson, Pendant, Matte White Finish, Steel (29000-MWH-C)
- ACCESS LIGHTING Cylinder, Pendant, Brushed Steel Finish, Amber Glass (28030-1C-BS/AMB)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29011LEDDLP-BL/WMB)
- HOLLAND BAR STOOL CO New York Islanders Pendant Light, Brass Fixture (BL1BRNYIsln)
- Access Lighting Pendants