Shop All Vanity Lights
Access Lighting
Sequoia, Vanity, Brushed Steel Finish, Acrylic Lens Acrylic
Mfr # 31033-BS/ACR
Zoro # G907665170
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37 Inch
- Width 5.5 Inch
- Housing Finish Brushed Steel
- Lamp Type T-5 HO (FL)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 31033-BS/ACR
- Zoro # G907665170
- UPC # 641594148930
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 37 Inch |
Width | 5.5 Inch |
Details
Item | Vanity |
Housing Finish | Brushed Steel |
Lamp Type | T-5 HO (FL) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | 3000K |
Housing Material | Metal |
Fixture Wattage | 78 W |
Dimmable | No |
Lighting Certification | ADA, Energy Efficient, UL (US/Canada) Listed |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS SUCTION WINDOW CLIP 25PK (1560-99-1630)
- ILC Replacement for SLI Sylvania Lighting JCR 100v 300w replacement light bulb lamp (JCR 100V 300W SLI SYLVANIA LIGHTING)
- PROGRESS LIGHTING Markor 22" Drum Shade, Black Parchment (P8824-01)
- LITHONIA LIGHTING Recessed Troffer, T5, 63W, 120-277V (2SP5 G 2 28T5 A12125 MVOLT GEB10PS)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62503LEDD-BS/FST)
- ACCESS LIGHTING Perch, 3 Light LED Vanity, Brushed Steel Finish, Cream Silk Lined Glass (62511LEDD-BS/CSL)
- ACCESS LIGHTING Fjord, LED Vanity, Brushed Steel Finish, Opal Glass (62480LEDD-BS/OPL)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62516LEDD-BS/ACR)
- ACCESS LIGHTING Retreat, LED Vanity, Antique Brushed Brass Finish, Acrylic Lens Acrylic (62535LEDDCS-ABB/ACR)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62592LEDD-MBL/ACR)
- LALIA HOME Three Light Curved Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, Brushed Nickel (LHV-1003-BN)
- Access Lighting Vanity Lights