Shop All LED Outdoor Lighting
Access Lighting
Sandpiper, BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass
Mfr # 20035LEDMG-SAT/FST
Zoro # G307351604
Free Shipping & Returns
$192.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Wall
- Lumens 2500 Lm
- Hosuing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20035LEDMG-SAT/FST
- Zoro # G307351604
- UPC # 641594223279
- Country of Origin China
- Category LED Outdoor Lighting
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Wall |
Lumens | 2500 Lm |
Hosuing Material | Aluminum |
Lamp Included / Lamp Not Included | Lamp Included |
Dimmable | No |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Color Temperature | 3000K |
Lamp Type | LED SSL (DLED) |
Item | Wall Mount, Wall Washer |
Max. Fixture Wattage | 30 W |
Color Rendering Index | 90 |
Lens Material | Glass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Strip Light, 279 lm, 4500K (LY515-40-CW-9)
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75834)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5B)
- SATCO Bulb, LED, 11W, 120V, A19, GU24, 40K (S29804)
- ACCESS LIGHTING KO, Outdoor Adjustable LED Spotlight, Satin Finish, Clear Glass (20351LEDDMGLP-SAT/CLR)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20291-WH/FST)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens (20021LEDDMG-SAT/ACR)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In G16 Bulb String Light with 10 Sockets (861932)
- Access Lighting LED Outdoor Lighting