Shop All LED Outdoor Lighting
Access Lighting
Sandpiper, BiDirectional Outdoor LED Wall Mount, Bronze Finish, Frosted Glass
Mfr # 20035LEDMG-BRZ/FST
Zoro # G407351764
product price: $192.00
/ea
Free Shipping & Returns
$192.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 2500 Lm
- Hosuing Material Aluminum
- Housing Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20035LEDMG-BRZ/FST
- Zoro # G407351764
- UPC # 641594223149
- Country of Origin China
- Category LED Outdoor Lighting
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 2500 Lm |
Hosuing Material | Aluminum |
Housing Color | Bronze |
Lamp Included / Lamp Not Included | Lamp Included |
Max. Fixture Wattage | 30 W |
Color Temperature | 3000K |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Item | Wall Mount, Wall Washer |
Lamp Type | LED SSL (DLED) |
Color Rendering Index | 90 |
Dimmable | No |
Lens Material | Glass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Ind Led Lantern (DIYLN3D-BXB)
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- NIGHTSTICK Polymer Dual-Light Headlamp (NSP-4602B)
- ILC Replacement for Socket Fe/q28v/2 (FE/Q28V/2 SOCKET)
- ACCESS LIGHTING Tyro, Outdoor LED Wall Mount, Bronze Finish, Opal Glass (20373LEDDLP-BRZ/OPL)
- ACCESS LIGHTING Matira, BiDirectional Outdoor LED Wall Mount, Black Finish, Frosted (20149LEDDMGLP-BL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Satin Finish, Frosted Glass (20296-SAT/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- PURE GARDEN Solar Rock Lights 8-Pack, Waterproof LEDs for Paths, Garden, Outdoor Lighting Set, Black (50-21-8)
- Access Lighting LED Outdoor Lighting