Shop All LED Outdoor Lighting
Access Lighting
Sandpiper, BiDirectional Outdoor LED Wall Mount, Bronze Finish, Frosted Glass
Mfr # 20034LEDMG-BRZ/FST
Zoro # G207351735
product price: $172.00
/ea
Free Shipping & Returns
$172.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 2500 Lm
- Hosuing Material Aluminum
- Housing Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20034LEDMG-BRZ/FST
- Zoro # G207351735
- UPC # 641594223187
- Country of Origin China
- Category LED Outdoor Lighting
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 2500 Lm |
Hosuing Material | Aluminum |
Housing Color | Bronze |
Color Rendering Index | 90 |
Dimmable | No |
Color Temperature | 3000K |
Max. Fixture Wattage | 30 W |
Lamp Type | LED SSL (DLED) |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Lens Material | Glass |
Item | Wall Mount, Wall Washer |
Lamp Included / Lamp Not Included | Lamp Included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Striplight, 120 to 277V, 55W, 48" L, 4000K (MPS4-40HL-NLW-EDU)
- ELCO LIGHTING 5 Adjustable Baffle with Oversized Trim Ring" (EL5593W)
- ILC Replacement for Osram Sylvania HNS 4W G5 replacement light bulb lamp (HNS 4W G5 OSRAM SYLVANIA)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6739)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Matira, BiDirectional Outdoor LED Wall Mount, Black Finish, Frosted (20149LEDDMGLP-BL)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20270LEDDMG-BL/OPL)
- LIVING ACCENTS Silver Iron 12 in. H RGBW Sphere Outdoor Decoration (12SPHSRGBA)
- Access Lighting LED Outdoor Lighting