Shop All Flushmount Lights
Access Lighting
Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass
Mfr # 20826LEDD-ABB/OPL
Zoro # G807664372
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 2000 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20826LEDD-ABB/OPL
- Zoro # G807664372
- UPC # 641594243239
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 14 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 2000 Lm |
Dimmable | Yes |
Item | Flush Mount |
Color Rendering Index | 90 |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Color Temperature | 3000K |
Fixture Lens Material | Glass |
Housing Material | Metal |
Fixture Wattage | 30 W |
Color | Antique Brushed Brass |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L B UVOLT LTP SDRT M12)
- SIGNIFY LED, 5.5 W, F15, Medium Screw (E26) (5.5F15/PER/927-922/CL/G/E26/WGX 1BC T20)
- ILC Replacement for Ushio Ush-102dh replacement light bulb lamp (USH-102DH USHIO)
- MAXIM Chip 1-Light 5" Wide White Flush Mount Light (57695WTWT)
- ACCESS LIGHTING Boxer, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20813LEDD-WH/ACR)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20880LEDD-WH/ACR)
- ACCESS LIGHTING TomTom, LED Flush Mount, Bronze Finish, Frosted Glass (20747LEDD-BRZ/FST)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20070LEDD-SILV/ACR)
- ACCESS LIGHTING Solero Oval, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20468LEDD-CH/ACR)
- ACCESS LIGHTING Lucid, Motion Sensor LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20799LEDMS-BS/ACR)
- DAY-BRITE CFI Color Selectable NarrowWrapLED, 117.6lm/W (NWL440L8CST-UNV-DIM-OCC)
- Access Lighting Flushmount Lights