Shop All Light Fixture Parts
Access Lighting
Rod, 6 Inch Rod, Brushed Steel Finish
Mfr # R-63110-6/BS
Zoro # G207352091
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 Inch
- Finish Brushed Steel
- Dimmable No
- Material Steel
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # R-63110-6/BS
- Zoro # G207352091
- UPC # 641594225396
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 6 Inch |
Details
Item | Rod |
Finish | Brushed Steel |
Dimmable | No |
Material | Steel |
Lamp Included | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/DC-ETC)
- LUMAPRO Miniature Incandescent Bulb, 360 lm, 25W (25S11/4SC-1PK)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-505)
- SUNLITE PLT42/E/SP41K 4100K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK (40591-SU)
- ACCESS LIGHTING Extension Rod, 22 Inch Rod with Nipple, Brushed Steel Finish (R522-BS)
- ACCESS LIGHTING Rod, 22 Rod for the 63111 and 63112, Inspired Gold Finish (R-63111-22/IGLD)
- ACCESS LIGHTING InteLED, 6ft Power Cord with Plug and InLine Switch, White Finish, Plastic (789SPC-WHT)
- ACCESS LIGHTING Bulb, 7 Watt GU10 MR16 (TP-MR16LED7WDIMJA8)
- ACCESS LIGHTING Bulb, 55 Watt GU10 MR16 (TP-GU10G6LED5.5WJA8)
- ACCESS LIGHTING Extension Rod, 6 Inch Rod with Nipple, Oil Rubbed Bronze Finish (R506-ORB)
- COLEMAN CABLE 250 Ft. 16/2 Black Lamp Cord (601266608)
- Access Lighting Light Fixture Parts