Shop All Light Fixture Parts
Access Lighting
Rod, 16 Inch Rod, Inspired Gold Finish
Mfr # R-63110-16/IGLD
Zoro # G807352088
product price: $18.00
/ea
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 Inch
- Lamp Included No
- Color Inspired Gold
- Dimmable No
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # R-63110-16/IGLD
- Zoro # G807352088
- UPC # 641594227604
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 16 Inch |
Details
Item | Rod |
Lamp Included | No |
Color | Inspired Gold |
Dimmable | No |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Wn 2 Lmp, 4' Wrparnd, 120V Resi, T8 (WN-232A-120V-REB1-U)
- BULBRITE 75-Watt Equivalent Dimmable Flood PAR30SN Medium E26 LED Light Bulb, 3000K, 6PK (861772)
- METALUX En Led 2X4, 4500Lm, 4K, Unv 0-10 Dim Drv (24EN-LD2-45-UNV-L840-CD1-U)
- DORCY Yellow Led 200 lm (41-2521)
- ACCESS LIGHTING InteLED, 6ft Power Cord with Plug and InLine Switch, White Finish, Plastic (789SPC-WHT)
- ACCESS LIGHTING InteLED, 3ft Power Cord with Plug, White Finish, Plastic (785PWC-WHT)
- ACCESS LIGHTING Rod, 22 Rod for the 63111 and 63112, Inspired Gold Finish (R-63111-22/IGLD)
- ACCESS LIGHTING Bulb, 55 Watt GU10 MR16 (TP-GU10G6LED5.5WJA8)
- ACCESS LIGHTING InteLED, 64 Power Cord with Plug and InLine Dimmer, White Plastic (795SPC-WHT)
- ACCESS LIGHTING Bulb, 7 Watt GU10 MR16 (TP-MR16LED7WDIMJA8)
- ILC Replacement For LIGHT BULB LAMP, WH 5230L (WH 5-230-L)
- Access Lighting Light Fixture Parts