Shop All LED Outdoor Lighting
Access Lighting
Reveal, Outdoor LED Wall Mount, Satin Gray Finish, Seeded Glass
Mfr # 20080LED-SG/SDG
Zoro # G207351698
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120-277v
- Mounting Wall
- Lumens 1400 Lm
- Hosuing Material Aluminum
- Housing Color Satin Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20080LED-SG/SDG
- Zoro # G207351698
- UPC # 641594228717
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 7 Inch |
Width | 14.5 Inch |
Details
Fixture Voltage | 120-277v |
Mounting | Wall |
Lumens | 1400 Lm |
Hosuing Material | Aluminum |
Housing Color | Satin Gray |
Item | Wall Mount |
Dimmable | No |
Max. Fixture Wattage | 13 W |
Lamp Included / Lamp Not Included | Lamp Included |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Color Temperature | 3000K |
Lens Material | Glass |
Lamp Type | LED SSL (DLED) |
Color Rendering Index | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILIPS LIGHTING 50w Dim Glass Mr16 Bulb (470278)
- ILC Replacement for Socket Lh0003 (LH0003 SOCKET)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL950/ALTO 30PK)
- ZENITH METAL MED CABINET 16X20X4-3/4"" (MP109)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens (20021LEDDMG-SAT/ACR)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- ACCESS LIGHTING Tyro, Outdoor LED Wall Mount, Bronze Finish, Opal Glass (20373LEDDLP-BRZ/OPL)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- WESTGATE LF3-HL-RSFSQUARE POLE MOUNT FOR LF3-HL-230W/300W (LF3-HL-RSF)
- Access Lighting LED Outdoor Lighting