Shop All LED Outdoor Lighting
Access Lighting
Reveal, Dual Voltage Outdoor LED Wall Mount, Satin Gray Finish, Clear Glass
Mfr # 20081LED-SG/CLR
Zoro # G007351645
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120-277v
- Mounting Wall
- Lumens 1400 Lm
- Hosuing Material Aluminum
- Housing Color Satin Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20081LED-SG/CLR
- Zoro # G007351645
- UPC # 641594226454
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 22 Inch |
Length | 7 Inch |
Details
Fixture Voltage | 120-277v |
Mounting | Wall |
Lumens | 1400 Lm |
Hosuing Material | Aluminum |
Housing Color | Satin Gray |
Item | Wall Mount |
Color Rendering Index | 90 |
Max. Fixture Wattage | 13 W |
Lamp Included / Lamp Not Included | Lamp Included |
Lens Material | Glass |
Dimmable | No |
Lamp Type | LED SSL (DLED) |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Color Temperature | 3000K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb (MVR250/U/PA)
- CURRENT GE 15W 18 CW Fluo Bulb (10143)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 9 1/2"), 16"OD x 3 1/2"ID x 1 3/8"P (CMP16TR)
- RALPH FRIEDLAND & BROTHERS Universal Shade Bracket (790P)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens (20021LEDDMG-SAT/ACR)
- ACCESS LIGHTING Reveal, Outdoor LED Wall Mount, Satin Gray Finish, Seeded Glass (20080LED-SG/SDG)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20294-WH/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- HUBBELL LIGHTING Hubbell MBUL-1L3K-1 Mini LED Bullet, 13.2 W, 1100L, 3000K, Glass Lens, Bronze, NEMA 3R, IP65, DLC (MBUL1L3K1)
- Access Lighting LED Outdoor Lighting