Shop All Vanity Lights
Access Lighting
Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic
Mfr # 62536LEDDCS-MBL/ACR
Zoro # G807664099
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24 Inch
- Width 4.5 Inch
- Housing Finish Matte Black
- Lamp Type LED SSL (DLED)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62536LEDDCS-MBL/ACR
- Zoro # G807664099
- UPC # 641594248401
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 24 Inch |
Width | 4.5 Inch |
Details
Item | Vanity |
Housing Finish | Matte Black |
Lamp Type | LED SSL (DLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | Multi-CCT |
Housing Material | Metal |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Lamp Included | Yes |
Dimmable | Yes |
Fixture Wattage | 25 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE G16;5 Globe Bulbs, 25W, Candelabra Base E12, 120V, Clear, Incandescent, Dimmable, 2600K, 12PK (40153-SU)
- ELCO LIGHTING Flexa™ 4 Square Reflector for Koto™ Module" (ELK4741BB)
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 300 Lumens, 4PK (862771)
- NITECORE Neutral White 1200 Lumen USB-C Rechargeable Headlamp (HC60v2-NW)
- ACCESS LIGHTING Sienna, 3 Light Vanity, Brushed Steel Finish, Opal Glass (62623-BS/OPL)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62592LEDD-MBL/ACR)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62537LEDDCS-MBL/ACR)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62593LEDD-MBL/ACR)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62502LEDD-CH/ACR)
- AFX Ella 30-in. LED Vanity, Satin Brass (ELAV3004L30D1SB)
- Access Lighting Vanity Lights