Shop All Vanity Lights
Access Lighting
Retreat, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic
Mfr # 62536LEDDCS-BS/ACR
Zoro # G707664045
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 Inch
- Width 4.5 Inch
- Housing Finish Brushed Steel
- Lamp Type LED SSL (DLED)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62536LEDDCS-BS/ACR
- Zoro # G707664045
- UPC # 641594248432
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 24 Inch |
Width | 4.5 Inch |
Details
Item | Vanity |
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | Multi-CCT |
Dimmable | Yes |
Housing Material | Metal |
Fixture Wattage | 25 W |
Lamp Included | Yes |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP 30B1 INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EH63-2)
- ELCO LIGHTING 4 Square LED Adjustable Pull-Down Insert" (EL44730W)
- LITHONIA LIGHTING Wire Guard, 13-1/2 x 30 x 6 In. (ELA WG3)
- METALUX ft x 2 ft LED Recessed Troffer, 3200 Lumen, 4000K, 0 to 10V Driver, 2 (22GR-LD5-32-F1-UNV-L840-CD1-U)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62592LEDD-MBL/ACR)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62516LEDD-BS/ACR)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62502LEDD-CH/ACR)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62593LEDD-MBL/ACR)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62536LEDDCS-MBL/ACR)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- PROGRESS LIGHTING Inspire 2-Light Bath & Vanity, 100 W, Brushed Nickel (P2019-09)
- Access Lighting Vanity Lights