Shop All Vanity Lights
Access Lighting
Retreat, LED Vanity, Antique Brushed Brass Finish, Acrylic Lens Acrylic
Mfr # 62536LEDDCS-ABB/ACR
Zoro # G607666217
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Brushed Brass
- Length 24 Inch
- Width 4.5 Inch
- Lamp Type LED SSL (DLED)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62536LEDDCS-ABB/ACR
- Zoro # G607666217
- UPC # 641594248418
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 24 Inch |
Width | 4.5 Inch |
Details
Color | Antique Brushed Brass |
Item | Vanity |
Lamp Type | LED SSL (DLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | Multi-CCT |
Lamp Included | Yes |
Housing Material | Metal |
Fixture Wattage | 25 W |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Dimmable | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL REDLITHIUM USB Neck Light (400 Lumens) (2117-21)
- QUOIZEL Genie Mini Pendant (QPP4019BN)
- ALEDDRA G3 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G3-15W-40K)
- ILC Replacement for Aqua Ultraviolet 57 Watt replacement light bulb lamp (57 WATT AQUA ULTRAVIOLET)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62537LEDDCS-MBL/ACR)
- ACCESS LIGHTING Perch, 3 Light LED Vanity, Brushed Steel Finish, Cream Silk Lined Glass (62511LEDD-BS/CSL)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62517LEDD-BS/ACR)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62502LEDD-CH/ACR)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62503LEDD-BS/FST)
- ACCESS LIGHTING Fjord, LED Vanity, Chrome Finish, Opal Glass (62480LEDD-CH/OPL)
- Z-LITE Astor 5 Light Vanity, Matte Black & Clear (1936-5V-MB)
- Access Lighting Vanity Lights