Shop All Vanity Lights
Access Lighting
Retreat, LED Vanity, Antique Brushed Brass Finish, Acrylic Lens Acrylic
Mfr # 62535LEDDCS-ABB/ACR
Zoro # G707666209
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Brushed Brass
- Length 18 Inch
- Width 4.5 Inch
- Lamp Type LED SSL (DLED)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 62535LEDDCS-ABB/ACR
- Zoro # G707666209
- UPC # 641594248333
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 18 Inch |
Width | 4.5 Inch |
Details
Item | Vanity |
Color | Antique Brushed Brass |
Lamp Type | LED SSL (DLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | Multi-CCT |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Lamp Included | Yes |
Fixture Wattage | 20 W |
Dimmable | Yes |
Housing Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Sensor Switch Relays 20A 277V (PP20)
- ILC Replacement For SCENTSY PLUGIN WARMER WAX DIFFUSER 15W INCANDESCENT C SHAPE 2PK (2PAK:WW-F54L-5)
- SATCO 100W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49676)
- LUXRITE B11 LED Purple Light Bulbs 4.5W 40W Equivalent Colored Glass E12 Candelabra Base, 3PK (LR21741-3PK)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62501LEDD-CH/ACR)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62537LEDDCS-MBL/ACR)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62593LEDD-MBL/ACR)
- ACCESS LIGHTING Fjord, LED Vanity, Brushed Steel Finish, Opal Glass (62480LEDD-BS/OPL)
- ACCESS LIGHTING Sienna, 3 Light Vanity, Brushed Steel Finish, Opal Glass (62623-BS/OPL)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62536LEDDCS-MBL/ACR)
- MAXIM Dart 3-Light 21.25" Wide Satin Nickel Vanity Light (21283SWSN)
- Access Lighting Vanity Lights