Shop All Vanity Lights
Access Lighting
Restore, LED Vanity, Antique Brushed Brass Finish, Opal Glass
Mfr # 62612LEDD-ABB/OPL
Zoro # G007666084
product price: $212.00
/ea
Free Shipping & Returns
$212.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Brushed Brass
- Length 24.75 Inch
- Width 4.75 Inch
- Lamp Type LED SSL (DLED)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62612LEDD-ABB/OPL
- Zoro # G007666084
- UPC # 641594244526
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 24.75 Inch |
Width | 4.75 Inch |
Details
Item | Vanity |
Color | Antique Brushed Brass |
Lamp Type | LED SSL (DLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | 3000K |
Dimmable | Yes |
Housing Material | Steel |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Lamp Included | Yes |
Fixture Wattage | 25 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lamptech 64155 replacement light bulb lamp, 2PK (64155 LAMPTECH)
- LUMAPRO Miniature LED Lamp, T3 1/4, 24, Wedge (L1024WB-W)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S4842)
- QUOIZEL Asheville Mini Pendant (TFAS1507VA)
- ACCESS LIGHTING Citi, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62572LEDD-BS/ACR)
- ACCESS LIGHTING Galaxy, 3 Light Vanity, Mirrored Stainless Steel Finish, Starry Night Glass (62559-MSS/STARRY)
- ACCESS LIGHTING Retreat, LED Vanity, Antique Brushed Brass Finish, Acrylic Lens Acrylic (62535LEDDCS-ABB/ACR)
- ACCESS LIGHTING Perch, 3 Light LED Vanity, Brushed Steel Finish, Cream Silk Lined Glass (62511LEDD-BS/CSL)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62503LEDD-BS/FST)
- ACCESS LIGHTING Fjord, LED Vanity, Chrome Finish, Opal Glass (62480LEDD-CH/OPL)
- DWELED Svelte 22in LED Bathroom Vanity or Wall Light 2700K in Brushed Nickel (WS-73)
- Access Lighting Vanity Lights