Shop All Pendants
Access Lighting
Ravello, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens Acrylic
Mfr # 50946LEDD-MBL/ACR
Zoro # G007666275
product price: $458.00
/ea
Free Shipping & Returns
$458.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 Inch
- Width 1 Inch
- Lamp Type LED SSL (DLED)
- Mounting Ceiling
- Voltage 120-277v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 50946LEDD-MBL/ACR
- Zoro # G007666275
- UPC # 641594244397
- Country of Origin China
- Category Pendants
Dimensions
Length | 24 Inch |
Width | 1 Inch |
Details
Housing Finish | Matte Black |
Lamp Type | LED SSL (DLED) |
Mounting | Ceiling |
Voltage | 120-277v |
Item | Pendant |
CRI | 90 |
Material | Aluminum |
Color Temperature | 3000K |
Fixture Wattage | 30 W |
Standards | Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Includes | 8 feet of aircraft cable |
Lamp Included | Yes |
Dimmable | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W CA10 Incandescent - Clear - 2500 Hours - 210L - Medium Base - 130V (A3664)
- SIGNIFY 7.2 W, Compact LED Bulb, White, BR30, 2700K Temp. Frosted, Dimmable (7.2BR30/PER/927/P/E26/DIM 6/1FB T20)
- ILC Replacement for Sylvania 42812, 2PK (42812 SYLVANIA)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- ACCESS LIGHTING Pilson, Pendant, Matte White Finish, Steel (29000-MWH-C)
- ACCESS LIGHTING Chianti, Pendant, Oil Rubbed Bronze Finish, Purple Cloud Glass (28078-1R-ORB/PLC)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- ACCESS LIGHTING Form, Dual Voltage LED Linear Pendant, Gray Finish, Acrylic Lens Acrylic (24900LEDD-GRY/ACR)
- Z-LITE Sawyer 1 Light Pendant, Brushed Nickel (4500P8-BN)
- Access Lighting Pendants