Shop All Pendants
Access Lighting
Radiant, Dual Voltage LED Pendant, Brick Finish, Acrylic Lens Acrylic
Mfr # 50940LEDD-BRK/ACR
Zoro # G007665018
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brick
- Lamp Type LED SSL (DLED)
- Mounting Ceiling
- Voltage 120-277v
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 50940LEDD-BRK/ACR
- Zoro # G007665018
- UPC # 641594219487
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 17.75 Inch |
Details
Color | Brick |
Lamp Type | LED SSL (DLED) |
Mounting | Ceiling |
Voltage | 120-277v |
Item | Pendant |
Material | Aluminum |
Dimmable | Yes |
Includes | 10 feet of aircraft cable |
Lamp Included | Yes |
Fixture Wattage | 30 W |
CRI | 81 |
Color Temperature | 3000K |
Standards | Energy Efficient, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEAM Emergency Light, LED, 120/277V, 8W, Beige (LS2SC6S36)
- HALO Straight Metal Baffle, 6101 (6101WB)
- COMPONENT HARDWARE Recessed Mount 53W Natural White Strip (LED-L82-1040-50N)
- ILC Replacement for Subzero 700 Series replacement light bulb lamp (700 SERIES)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- ACCESS LIGHTING Cylinder, Pendant, Brushed Steel Finish, Amber Glass (28030-1C-BS/AMB)
- ACCESS LIGHTING Pilson, Pendant, Matte White Finish, Steel (29000-MWH-C)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens (52068LEDD-GRY/ACR)
- ACCESS LIGHTING Radiant, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens Glass (50940LEDD-GRY/ACR)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007-MBL)
- VAXCEL Cinta 1L Mini pendant Bronze (P0236)
- Access Lighting Pendants