Shop All Sconces
Access Lighting
Punch, 1 Light LED Wall Sconce, White Finish
Mfr # 62237LEDD-WH
Zoro # G107664935
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 12 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62237LEDD-WH
- Zoro # G107664935
- UPC # 641594228922
- Country of Origin China
- Category Sconces
Dimensions
Width | 12 Inch |
Length | 8.25 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Item | Wall Sconce, Wall Washer |
Glass Color | White |
Lamp Type | LED SSL (DLED) |
Lamp Included | Yes |
Lighting Certification | ADA, Energy Efficient, UL (US/Canada) Listed |
Housing Material | Metal |
Fixture Wattage | 7 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Adjustable Pinhole Baffle, 3001 (3001SNBB)
- EVERLIGHTS Battery Recycling Drum, 55 gal, 600 lb (219894)
- LUMAPRO LUMAPRO 66 to 145 Watts, 3 or 4 Lamps, Electronic Ballast (4KGE6)
- BAYCO Dual-Light - Recharge (NSR-9940XL)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64061LEDDLP-ABB/WH)
- ACCESS LIGHTING Lux, Dual Voltage LED Wall Sconce, Satin Finish (20409LEDD-SAT)
- ACCESS LIGHTING Aqueous, 2 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20442-BS/OPL)
- ACCESS LIGHTING Crest, 2 Light LED Wall Sconce, Satin Finish, Alabaster Glass (20635LEDDLP-SAT/ALB)
- ACCESS LIGHTING Cassi, 2 Light Wall Sconce, Matte Black Finish, Opal Glass (20416-MBL/OPL)
- ACCESS LIGHTING Prong, 2 Light Wall Sconce, Brushed Steel Finish, White Glass (20447-BS/WHT)
- LALIA HOME Ironhouse 10.5in One Light Decorative Cage Wall Sconce Wall Mounted Fixture, Black (LHW-2001-BK)
- Access Lighting Sconces