Shop All Sconces
Access Lighting
Punch, 1 Light LED Wall Sconce, Black Finish
Mfr # 62237LEDD-BL
Zoro # G807664914
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 12 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Glass Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62237LEDD-BL
- Zoro # G807664914
- UPC # 641594229028
- Country of Origin China
- Category Sconces
Dimensions
Width | 12 Inch |
Length | 8.25 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Item | Wall Sconce, Wall Washer |
Glass Color | Black |
Lighting Certification | ADA, Energy Efficient, UL (US/Canada) Listed |
Housing Material | Metal |
Fixture Wattage | 7 W |
Lamp Type | LED SSL (DLED) |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/830)
- FEIT ELECTRIC LED, 5.5 W, CA10, Medium Screw (E26), PK2 (BPEFC60927CAFIL/2/RP)
- PROGRESS LIGHTING 5" Black Outdoor Ceiling Mount Cylinder (P5774-31)
- LITHONIA LIGHTING Remote Head, 5 to 30V, LED, Thrmplst, Wht (ELMRE LP220L SGL M12)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Brushed Steel Finish, Fabric (64061LEDDLP-BS/WH)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- ACCESS LIGHTING West End, LED Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62487LEDD-BS/OPL)
- ACCESS LIGHTING Aqueous, 2 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20442-BS/OPL)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- ACCESS LIGHTING Prong, 2 Light Wall Sconce, Brushed Steel Finish, White Glass (20447-BS/WHT)
- AFX LED Sconce, 120 V, 3 7/8" L, 5" W (CSSS0416L30D1SN)
- Access Lighting Sconces