Shop All Pendants
Access Lighting
Proteus, Pendant, Brushed Steel Finish, Frosted Clear Glass
Mfr # 50514-BS/FRC
Zoro # G507664993
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Steel
- Lamp Type A-19 (INC)
- Mounting Ceiling
- Voltage 120v
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 50514-BS/FRC
- Zoro # G507664993
- UPC # 641594015461
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 5 Inch |
Details
Housing Finish | Brushed Steel |
Lamp Type | A-19 (INC) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant |
Dimmable | Yes |
Standards | Lighting - ETL (US/Canada) Listed |
Fixture Wattage | 60 W |
Lamp Included | No |
Includes | 10 feet of cable and cord included |
Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Light Panel, 0.06x23 3/4x47 3/4In, PK5 (4VZJ5)
- ILB GOLD Hid Sodium Ballast, Replacement For Ult 1230-33U (1230-33U)
- ILB GOLD Bulb, Incandescent A Shape A19, Replacement For Donsbulbs, 75A/Tf-230V (75A/TF-230V)
- STREAMLIGHT Nylon Holster, Loop (68905)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Clear Glass (63142LEDDLP-MBL/CLR)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29010LEDDLP-BL/WMB)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens (52068LEDD-GRY/ACR)
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- WESTINGHOUSE Westinghouse 66238 2 Light; Drum Ceiling Fixture - White Finish (503372)
- Access Lighting Pendants