Shop All Sconces
Access Lighting
Prong, 2 Light Wall Sconce, Brushed Steel Finish, White Glass
Mfr # 20447-BS/WHT
Zoro # G007665100
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 7.5 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20447-BS/WHT
- Zoro # G007665100
- UPC # 641594160192
- Country of Origin China
- Category Sconces
Dimensions
Width | 7.5 Inch |
Length | 12 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Steel |
Item | Wall Sconce |
Housing Material | Steel |
Lighting Certification | ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed |
Fixture Wattage | 120 W |
Lamp Included | No |
Lamp Type | A-19 (INC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Tld15w/03 replacement light bulb lamp (TLD15W/03 PHILIPS)
- DUAL-LITE Replacment Batt, 2.4V, 1300mAh, Crimp (BATT-NIMH 1300MAH 2.4V AA HI TEMP)
- ILC Replacement for Damar Kulka 5110 By22d Socket SOX (KULKA 5110 BY22D SOCKET SOX DAMAR)
- ILC Replacement for Halco Fc40t5/841 replacement light bulb lamp (FC40T5/841 HALCO)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- ACCESS LIGHTING Breez, 2 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20445-BS/OPL)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20440-BS/OPL)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62484LEDD-BRZ/OPL)
- ACCESS LIGHTING Cera, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20435-BS/OPL)
- ACCESS LIGHTING Cassi, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20416LEDDLP-BS/OPL)
- VAXCEL Marquis 2 Light Wall Light, matte black finish (W0347)
- Access Lighting Sconces