Shop All Outdoor Wall Lights
Access Lighting
Poseidon, BiDirectional Outdoor Wall Mount, Satin Finish, Clear Glass
Mfr # 20364LEDDLP-SAT/CLR
Zoro # G407351924
product price: $128.00
/ea
Free Shipping & Returns
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 12 Inch
- Length 4.75 Inch
- Lens Material Glass
- Lumens 1600 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20364LEDDLP-SAT/CLR
- Zoro # G407351924
- UPC # 641594216103
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 12 Inch |
Length | 4.75 Inch |
Details
Item | Wall Mount, Wall Washer |
Voltage | 120v |
Lens Material | Glass |
Lumens | 1600 Lm |
Finish | Satin |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Color Rendering Index | 90 |
Lamp Included | Yes |
Mounting | Wall |
Fixture Wattage | 20 W |
Lamp Type | A-19 (RLED) |
Color Temperature | 3000K |
Housing Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F17t8/sp30/eco replacement light bulb lamp, 2PK (F17T8/SP30/ECO GE GENERAL ELECTRIC G.E)
- COAST CUTLERY G22 BLK LED Pen Light (30118)
- PROGRESS LIGHTING Inspire 2-Light Bath & Vanity, 100 W, Brushed Nickel (P2019-09)
- DABMAR LIGHTING Spotlight, 23, B, Fiberglass, Hood (FG23-B)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- NORWELL Cone Outdoor Wall Light - Satin Brass (1246-SB-CL)
- DABMAR LIGHTING Wall Light, 1001, BZ, Open Face, Brck Step (DSL1001-BZ)
- AFX Outdoor LED Sconce - 20W 2200Lm 120-277V - Black (BWSW060822L50MVBK)
- Access Lighting Outdoor Wall Lights