Shop All Outdoor Wall Lights
Access Lighting
Poseidon, BiDirectional Outdoor Wall Mount, Bronze Finish, Clear Glass
Mfr # 20364LEDDLP-BRZ/CLR
Zoro # G507351923
Free Shipping & Returns
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 12 Inch
- Length 4.75 Inch
- Lens Material Glass
- Lumens 1600 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20364LEDDLP-BRZ/CLR
- Zoro # G507351923
- UPC # 641594216509
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 12 Inch |
Length | 4.75 Inch |
Details
Item | Wall Mount, Wall Washer |
Voltage | 120v |
Lens Material | Glass |
Lumens | 1600 Lm |
Glass Color | Bronze |
Fixture Wattage | 20 W |
Lamp Type | A-19 (RLED) |
Housing Material | Steel |
Lamp Included | Yes |
Mounting | Wall |
Color Temperature | 3000K |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Color Rendering Index | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE MAG-Lite 459-S6D016 Ml-6 6D-Cell Maglite Flash- Light Black (459-S6D016)
- DORCY Ultra HD Series 530 Lumen COB Headlight with Ultra Violet (41-4335)
- SATCO Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light (A3682)
- ILC Replacement for Light Bulb / Lamp Asl/fcl30ex-l/30w/830 replacement light bulb lamp (ASL/FCL30EX-L/30W/830 LIGHT BULB / LAMP)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- DESIGNERS FOUNTAIN Westchester 1275 in 1Light Bronze Outdoor Wall Lantern with Seedy Glass Shade (30511-BZ)
- NUVO 1-Light - 10in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-625)
- ROYAL COVE 1-Light Black Outdoor Wall Mount Lantern Sconce (2496824)
- Access Lighting Outdoor Wall Lights