Shop All Outdoor Wall Lights
Access Lighting
Poseidon, 1 Light Outdoor Wall Mount, Satin Finish
Mfr # 20363-SAT
Zoro # G607351847
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 6 Inch
- Length 4.75 Inch
- Finish Satin
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20363-SAT
- Zoro # G607351847
- UPC # 641594104295
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6 Inch |
Length | 4.75 Inch |
Details
Item | Wall Mount, Wall Washer |
Voltage | 120v |
Finish | Satin |
Lamp Included | No |
Mounting | Wall |
Lighting Certification | Dark Sky, UL (US/Canada) Listed |
Housing Material | Steel |
Fixture Wattage | 60 W |
Lamp Type | PAR-30 (INC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Lampholder, 75-150W Par 38 (5606-1)
- ILC Replacement for SYLVANIA 20335 (20335 SYLVANIA)
- DESIGNERS FOUNTAIN 14 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1414C3C-35)
- KEYSTONE 5000K LED HID Replacement DirectDrive, KT-LED36HID-EX39-850-D (KT-LED36HID-EX39-850-D /G3)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- MAXIM LIGHTING Savannah VX 2-Light Outdoor Sconce (40914CLBO)
- LITHONIA LIGHTING Wall Pack, LED, 2950 lm, 22 W, 5000 K (TWX1 LED ALO 50K MVOLT DDBTXD)
- Access Lighting Outdoor Wall Lights