Shop All Outdoor Wall Lights
Access Lighting
Poseidon, 1 Light Outdoor Wall Mount, Bronze Finish
Mfr # 20363-BRZ
Zoro # G207351841
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 6 Inch
- Length 4.75 Inch
- Glass Color Bronze
- Fixture Wattage 60 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20363-BRZ
- Zoro # G207351841
- UPC # 641594104288
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6 Inch |
Length | 4.75 Inch |
Details
Item | Wall Mount, Wall Washer |
Voltage | 120v |
Glass Color | Bronze |
Fixture Wattage | 60 W |
Mounting | Wall |
Housing Material | Steel |
Lamp Included | No |
Lamp Type | PAR-30 (INC) |
Lighting Certification | Dark Sky, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent R Br R40 Br40, Replacement For Lavex Janitorial, 250 Watt Infrared (250 WATT INFRARED)
- ILC Replacement for Grainger 6vk32 replacement light bulb lamp (6VK32 GRAINGER)
- KLEIN TOOLS Rechargeable Headlamp with Fabric Strap, 400 Lumens, All-Day Runtime (56048)
- ILC Replacement for Sterilight Sv50 replacement light bulb lamp (SV50 STERILIGHT)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- HUBBELL Hubbell Electrical LCR23N2-W Round Double Floodlight Holder Kit; White (166084)
- DALS 10 Inch Square Ultra Slim Wall Sconce (SQS10-3K-BK)
- Z-LITE Sana 1 Light Outdoor Wall Sconce, Black And Seedy (592S-BK)
- Access Lighting Outdoor Wall Lights