Shop All LED Outdoor Lighting
Access Lighting
Poseidon, 1 Light Outdoor LED Wall Mount, Satin Finish
Mfr # 20363LEDDLP-SAT
Zoro # G607351724
product price: $78.00
/ea
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Wall
- Lumens 800 Lm
- Hosuing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20363LEDDLP-SAT
- Zoro # G607351724
- UPC # 641594215878
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 4.75 Inch |
Width | 6 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Wall |
Lumens | 800 Lm |
Hosuing Material | Steel |
Max. Fixture Wattage | 10 W |
Lighting Certification | Dark Sky, Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Lamp Included / Lamp Not Included | Lamp Included |
Item | Wall Mount, Wall Washer |
Dimmable | Yes |
Color Temperature | 3000K |
Color Rendering Index | 90 |
Lamp Type | A-19 (RLED) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUITY BRANDS LIGHTING LITHONIA Lithonia ESXF1-P0 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - Knuckle Only, Dark Bronze (ESXF1 P0 SWW2 THK DDB M2)
- ILC Replacement for Osram Sylvania HTI 150w replacement light bulb lamp (HTI 150W OSRAM SYLVANIA)
- FEIT ELECTRIC LED BULB 120V 800LMN 60W (BPJ118/LED)
- NEWHOUSE LIGHTING - OUTDOOR 50ft. Smart LED Outdoor String Lights (SMG40STRING15)
- ACCESS LIGHTING Myra, 2 Light Outdoor LED Wall Mount, Bronze Finish, Clear Glass (23026LEDMGLP-BRZ/CLR)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Satin Finish, Frosted Glass (20296-SAT/FST)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20270LEDDMG-BL/OPL)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass (20260LEDDMG-WH/OPL)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 5000K - Gray Finish - 100-277V (65/173)
- Access Lighting LED Outdoor Lighting