Shop All LED Strip Lights
Access Lighting
Poseidon, 1 Light LED Turtle Friendly Wall Mount, Satin Finish
Mfr # TL-20363LEDDLP-SAT
Zoro # G307352038
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.75 Inch
- Fixture Wattage 3 W
- Mounting Wall
- Lamp Type A-19 (INC)
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # TL-20363LEDDLP-SAT
- Zoro # G307352038
- UPC # 641594233179
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 4.75 Inch |
Width | 6 Inch |
Details
Fixture Wattage | 3 W |
Mounting | Wall |
Lamp Type | A-19 (INC) |
Housing Material | Steel |
Housing Finish | Satin |
Dimmable | No |
Lighting Certification | Dark Sky, Turtle Friendly, UL (US/Canada) Listed |
Lumens | 70 Lm |
Lamp Included | Yes |
Color Temperature | Amber598nm |
Voltage | 120v |
Fixture Item | Turtle Lighting, Wall Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Wet Location Emergency Light/Exit (WLTC 1 R TPS M4)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- GE Light Fixture CCT 24", Direct Wire (34290)
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602114)
- ACCESS LIGHTING Poseidon, 1 Light LED Turtle Friendly Wall Mount, Bronze Finish (TL-20363LEDDLP-BRZ)
- PORTOR 4FT LED Linear Strip Luminaire, CCT and Wattage Selector (PT-LS1-4F-3CP)
- LITHONIA LIGHTING Lithonia LED Contractor Single Striplight, 48" long, Adj. Lumens-3000-5000LM, 120-277V (CSS L48 ALO3 MVOLT SWW3 80CRI)
- DIODE LED 200 LED Tape Light 24V 5000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-5000)
- TRESCO Tresco 12VDC 3WFT 164' 5 m High Output FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WRHO-1)
- COOPER LIGHTING 2' Fluo Strip Light (SNF117RB)
- COOPER LIGHTING 44 4500L Shop Light (4SHP4540R)
- Access Lighting LED Strip Lights