Shop All LED Strip Lights
Access Lighting
Poseidon, 1 Light LED Turtle Friendly Wall Mount, Black Finish
Mfr # TL-20363LEDDLP-BL
Zoro # G107352047
product price: $96.00
/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature Amber598nm
- Lamp Included Yes
- Housing Material Steel
- Housing Color Black
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # TL-20363LEDDLP-BL
- Zoro # G107352047
- UPC # 641594233162
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 4.75 Inch |
Width | 6 Inch |
Details
Color Temperature | Amber598nm |
Lamp Included | Yes |
Housing Material | Steel |
Housing Color | Black |
Dimmable | No |
Lighting Certification | Dark Sky, Turtle Friendly, UL (US/Canada) Listed |
Voltage | 120v |
Lamp Type | A-19 (INC) |
Fixture Wattage | 3 W |
Mounting | Wall |
Lumens | 70 Lm |
Fixture Item | Turtle Lighting, Wall Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Duralamp Gr10q/4pin/21w/27k replacement light bulb lamp (GR10Q/4PIN/21W/27K DURALAMP)
- ILC Replacement for Pelican Water Puv-7 Quartz Sleeve replacement light bulb lamp (PUV-7 QUARTZ SLEEVE PELICAN WATER)
- FEIT ELECTRIC LED PAR 38 E26 BW 90W (PAR38/ADJ/930CA)
- NIGHTSTICK Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 650 lm lm (NSR-9944XL)
- ACCESS LIGHTING Poseidon, 1 Light LED Turtle Friendly Wall Mount, Bronze Finish (TL-20363LEDDLP-BRZ)
- DIODE LED BLAZE 100 LED Tape Light, 12V, 5000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC1ODBELV60-5000)
- SAGINAW CONTROL & ENGINEERING Fixture, LED Light w/o Outlet (SCE-LF24NO)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 3000K (ZX506-WW-9)
- LITHONIA LIGHTING LED Linear Strip Light, 5832 lm (CLX L96 6000LM SEFRDLMVOLTGZ1050K80CRIWH)
- FEIT ELECTRIC Smart Wi-Fi Strip Light, 120/240 V, 10 W, Integrated LED Lamp, Multi-Color Light (TAPE192/RGBW/AG)
- LITHONIA LIGHTING LED Wraparound (BLWP4 30L ADP GZ10 LP840)
- Access Lighting LED Strip Lights