Shop All Sconces
Access Lighting
Port Nine Martini, Martini LED Wall Sconce, Matte Black Finish, Seeded Glass
Mfr # 63143LEDDLP-MBL/SDG
Zoro # G707664281
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 11.5 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63143LEDDLP-MBL/SDG
- Zoro # G707664281
- UPC # 641594243628
- Country of Origin China
- Category Sconces
Dimensions
Width | 11.5 Inch |
Length | 8 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Matte Black |
Item | Wall Sconce |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20 |
Lamp Included | Yes |
Fixture Wattage | 9 W |
Lamp Type | A-19 (RLED) |
Housing Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Ullman 750 Lumen Rechargeable Magnetic Rotating Work Light (RT-750LT)
- DIODE LED 100 LED Tape Light 24V 3000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-3000)
- ILC Replacement for Satco 70par38/h/nsp/eco replacement light bulb lamp (70PAR38/H/NSP/ECO SATCO)
- WESTINGHOUSE One-Light Indoor Flush-Mount Ceiling Fixture White, White Glass Globe (6660700)
- ACCESS LIGHTING Sienna, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62621-BS/OPL)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20635-ORB/ALB)
- ACCESS LIGHTING Lux, Dual Voltage LED Wall Sconce, Satin Finish (20409LEDD-SAT)
- ACCESS LIGHTING Breez, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20445LEDDLP-BS/OPL)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64061LEDDLP-ABB/WH)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- Access Lighting Sconces