Shop All Sconces
Access Lighting
Port Nine Martini, Martini LED Wall Sconce, Brushed Steel Finish, Clear Glass
Mfr # 63143LEDDLP-BS/CLR
Zoro # G307663943
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 11.5 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63143LEDDLP-BS/CLR
- Zoro # G307663943
- UPC # 641594243543
- Country of Origin China
- Category Sconces
Dimensions
Width | 11.5 Inch |
Length | 8 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Steel |
Item | Wall Sconce |
Fixture Wattage | 9 W |
Lamp Type | A-19 (RLED) |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20 |
Lamp Included | Yes |
Housing Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hallett / UV Pure Tech Cactus X-12 Ballast (CACTUS X-12 BALLAST HALLETT / UV PURE TECH)
- HALO Trm400 4" H4 Led Designer Trim Rings (TRM400BK)
- ILC Replacement for MARCO 101 LENSOMETER (101 LENSOMETER MARCO)
- ILC Replacement for Dynatrap 21050-r replacement light bulb lamp (21050-R DYNATRAP)
- ACCESS LIGHTING Prong, 2 Light Wall Sconce, Brushed Steel Finish, White Glass (20447-BS/WHT)
- ACCESS LIGHTING Breez, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20445LEDDLP-BS/OPL)
- ACCESS LIGHTING Crest, 2 Light LED Wall Sconce, Satin Finish, Alabaster Glass (20635LEDDLP-SAT/ALB)
- ACCESS LIGHTING Aqueous, 2 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20442-BS/OPL)
- ACCESS LIGHTING Cera, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20435-BS/OPL)
- ACCESS LIGHTING Iron, Wall Sconce, Brushed Steel Finish, Opal Glass (20739-BS/OPL)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- Access Lighting Sconces