Shop All Sconces
Access Lighting
Port Nine Martini, Martini LED Wall Sconce, Brushed Steel Finish, Clear Glass
Mfr # 63143LEDD-BS/CLR
Zoro # G307663967
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 11.5 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63143LEDD-BS/CLR
- Zoro # G307663967
- UPC # 641594239935
- Country of Origin China
- Category Sconces
Dimensions
Width | 11.5 Inch |
Length | 8 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Steel |
Item | Vanity, Wall Sconce |
Fixture Wattage | 9 W |
Lamp Included | Yes |
Lamp Type | LED SSL (DLED) |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Housing Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 2W GBF Elevator Lamp, ND 27K BA15D (LED2WGBFV2)
- LIVEX LIGHTING Villa Verona 6 Light Verona Bronze with (8575-63)
- MILWAUKEE TOOL USB Rechargeable ROVER Pocket Flood Light (2112-21)
- CURRENT GE A15 E26 (Medium) LED Bulb Soft White 60 W , 2PK (25986)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- ACCESS LIGHTING Haus, LED Wall Sconce, Matte Black Finish, Acrylic Lens Acrylic (62160LEDD-MBL/ACR)
- ACCESS LIGHTING Sienna, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62621-BS/OPL)
- ACCESS LIGHTING Uptown, BiDirectional Wall Sconce, Satin Finish (20444-SAT)
- ACCESS LIGHTING Cera, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20435-BS/OPL)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20440-BS/OPL)
- VAXCEL INTERNATIONAL Wireless Ceiling Fan Wall Control Kit (X-WC3013)
- Access Lighting Sconces